Splints & Supports
Free Shipping
Thickness
Type
Size
Brand
Length
Material
Width
Height
Color
Style
Price
Related Products
Kinesio® Tex Gold FP tape core properties remain for all Kinesio® Taping® specifications. Brings Nano-touch stimulation to epidermis and layers beneath. Mimics gentle human touch yet provides a more effective hold. Micro-grip deep set adhesive manufacturing process provides better grip and hold with less adhesive surface area. Higher grade cotton with more breathability. Features a new protected weave process for improved comfort. Hypoallergenic and latex free for all patient populations. Exclusively available to medical care professionals. 2" x 5.5 yds - Beige - 1 Roll.
The Dynarex Arm Slings are durable yet comfortable and can be used to assist healing various arm, wrist or hand injuries. The arm slings include an adjustable sizing strap as well as a thumb loop to ensure the hand remains properly positioned. Features: Used for cast support, injuries to the arm, wrist, or hand Ideally sized to fit either arm; for both adults and youths Includes an easy-to-use, adjustable sizing strap Thumb loop helps keep hand correctly positioned Cool Mesh Arm Slings made of cool polyester mesh increasing ventilation for patient comfort
Features: Trusted by athletes; CURAD is the Official Medical Supplier for IRONMAN U.S. Series Comfort for extended wear with wraparound design and open heel Effective support for mild or moderate sprains and to aid recovery from a range of injuries Low-profile shape is unobtrusive and fits comfortably within most footwear Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product*This product does not protect users against bacteria, viruses or other disease organisms
AirHeel™ is specifically designed to treat plantar fasciitis, Achilles tendonitis, and heel pain. Two interconnected aircells located under the foot arch and in back of the heel, apply pulsating compression with every step, help reduce swelling and discomfort, and enhance circulation. The AirHeel is made of lightweight breathable fabric and is simple to apply and adjust with one strap. Fits For Men Size 7.5 - 11 and Women Size 9 - 12.5.
Kinesio® Tex Classic Traditional Kinesio® Tex Tape with Original Wave. Kinesio® continues to provide our famous wave design that has set the standard for Kinesio® Taping® practitioners worldwide. From elite athletes and weekend warriors to neurological and pediatric patients, Kinesio® Tex Classic provides users with high quality and consistent results. Hypoallergenic and latex free for all patient populations. Utilizes a high grade cotton for breathability and comfort. Provides entry level pricing point which enables all to use authentic Kinesio® Tex. Available to both medical care ...