Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771443

MPN #: PUP61DC

Eco-Flo PUP61DC Portable Light Weight Utility Pump W/6 Ft Garden Hose & Suction Accessory -360 GPH

Product Description
Eco-Flo PUP61DC Portable Utility Pump, 360 GPH

Ideal for transferring liquids from stopped up sinks or tubs, as well as emptying water heaters & tanks

Features:
  • 12V DC Pump can be used to drain water heaters, aquariums and other applications where water needs to be transferred
  • Battery connections provided
  • With floor drainer, will drain water from flat surfaces up to 1/8"
  • Provided with 6' hose, 6' electric motor cord and impeller replacement kit
PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width8-3/4 in
Height7 in
Cord Length6 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature104 °F
TypePortable Utility Pump
Horsepower1/12 HP
Amperage7.5 A
SeriesPUP
Switch TypeElectronic
Gallons per Minute6 gal/min
Impeller MaterialThermoplastic
Voltage12 V
Gallons per Hour360 gal/hr
Includes6' Electric Motor Cord, 6' Garden Hose, Floor Drainer, Impeller Replacement Kit
MaterialThermoplastic
Discharge Connection TypeG.H.T.
Manufacturers Part NumberPUP61DC
Temperature of Liquid Pumped104
Max Pressure17.32 psi
BrandEco-Flo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsSSPMA