Little Giant 502303 Double-Viton Seal Non-Submersible Acid Pump
Write a Review
|
Questions & Answers (0)
Product Description
Double-Viton seal acid pump. For use with weak acids and chemicals, fruit juice, cleaning solvent, anti-freeze and fluids with a pH factor of 6 to 7. Can be used submerged when pumping water or machine oils and should only be used in-line (not submerged) when pumping weak acids. Nylon volute with a 3/8" FNPT intake (nylon adapter included for 1/2" hose intake) and 1/4" MNPT discharge. Stainless steel plate and motor shaft with inner and outer Viton seals. Thermally protected motor. 1/40 HP Oil Filled Motor. 3/8" FNPT Intake (adaptor included for 1/2" barbed intake).
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-11/16 in |
| Width | 3-1/2 in |
| Height | 4-5/8 in |
| Cord Length | 6 ft |
| Inlet Connection | 3/8 in |
| Discharge Connection Size | 1/4 in |
Product Details
| Max Fluid Temperature | 120 °F |
| Rotations per Minute | 3400 rpm |
| Gallons per Minute | 5 gal/min |
| Shaft Material | Stainless Steel |
| Impeller Material | Nylon |
| Wattage | 100 W |
| Material | Aluminum |
| Phase | 1 |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | 502303 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 120 |
| Brand | Little Giant |
| Type | Acid Pump |
| Horsepower | 1/40 HP |
| Amperage | 1.7 A |
| Series | 2E-NDVR |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Gallons per Hour | 300 gal/hr |
| Includes | 6’ Power Cord & 1/2 Barbed Hose Adapter |
| Inlet Connection Type | FNPT |
| Shaft Seal Material | Viton |
Warranty
| Warranty | 1 yr |