Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191239

MPN #: UTA02502K

K2® 1/4 HP Automatic Utility Pump, 115V, 30 GPM

Product Description
The K2® Pumps 1/4 HP Automatic Submersible Utility Pump is fully automatic and drains water down to 1/4 inches. Connect a discharge hose, plug it in, and walk away. This multi-purpose utility pump can be used to drain water from pits, sinks, window wells, water gardens, basements, swimming pool covers, boats, flat roofs, or other flooded areas. The flexible rubber impeller helps prevent clogging and handles up to 1/8 inch spherical solids. The pump is fully submersible and automatically turns ON when water reaches 1-1/4 inches and OFF at 1/4 inch water level. Maximum lift of 28 feet.

Features:
  • Energy-efficient PSC motor with thermal overload protection
  • Corrosion-resistant thermoplastic construction
  • 1" NPT discharge with garden hose adapter included
  • 1 Year Warranty


PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/16 in
Width6-1/8 in
Height10-1/2 in
Cord Length10 ft
Discharge Connection Size1 in

Product Details

Max Fluid Temperature95 °F
Gallons per Minute30 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialThermoplastic
Phase1
Discharge Connection TypeGarden Hose & MNPT
Manufacturers Part NumberUTA02502K
SubmersibleYes
Temperature of Liquid Pumped32 to 95
Continuous OperationYes
BrandK2
Solids Handling1/8
TypeSubmersible Utility Pump
Horsepower1/4 HP
Amperage2 A
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour1800 gal/hr
Includes1” Npt Discharge, Garden Hose Adapter
Inlet Connection TypeGarden Hose & MNPT

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA