Avery Index Maker Easy Apply Clear Label Divider, Blank, 8.5"x11", 8 Tabs, 5 Sets, Plastic/Multi
|
Questions & Answers (0)
Product Description
Translucent plastic dividers add a contemporary look to your documents. The durability of plastic creates great-looking results that last. Patented clear tab labels virtually disappear when applied to premium white dividers. Format the clear tab labels using your existing software and inkjet or laser printer. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Save time with included Easy Apply Label Strips. You can apply the clear labels to all the divider tabs at one time. Quick, easy-to-create dividers look professionally printed. Great for larger projects requiring more than one divider set. Dividers are punched for use with three-ring binders.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 8 Tabs/Set |
| Color | Multi-colored |
| Tab Position | Side |
| Style | Print-On |
| Punched/Unpunched | Punched |
| Package Quantity | 5 Sets |
| Description | Index Maker Easy Apply Clear Label Divider - Print-On - 8 Tabs |
| Manufacturers Part Number | 12433 |
| Brand | Avery |