Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870163

MPN #: EF-4-38-006N

ECO Funnel® EF-4-38-006N 4" ECO Funnel with Polypropylene Quick Disconnect Adapter, Red Lid

Product Description
The 4 inch ECO Funnel with Polypropylene Quick Disconnect features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel® is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

  • 4" wide funnel with lid, gasket fits Justrite safety cans with a polypropylene quick disconnect fitting
  • Funnel top without the stem measures 5"W x 7"L.
  • Large particle filter catches stir bar and large debris
  • Constructed of chemically resistant HDPE
  • 4" ECO Funnel can be fitted with up to 6 HPLC waste lines
PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18 in
Stem Length11 in
Top Outside Dimension5 in
Top Inside Dimension4"

Product Details

TypeECO Funnels
ColorNatural
ClosureQuick-Disconnect Fitting
For Use WithJustrite® HPLC Cans (PP12752 & PP12755)
Capacity450ml
MaterialHDPE
DescriptionEF-4-38-006N 4" ECO Funnel with Polypropylene Quick Disconnect Adapter, Red Lid
Package Quantity1
Manufacturers Part NumberEF-4-38-006N
Cap Color FamilyRed
BrandEco Funnel