Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1964990

MPN #: EF-4-38-4004-SYS

ECO Funnel® EF-4-38-4004-SYS 4" ECO Funnel System, 1 Gal Jug & Secondary Container, Red Lid

Product Description
The 4 inch ECO Funnel with 1 Gallon Jug Waste Disposal System features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" tube (extended stem) reduces chemical evaporation.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel® is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 4" ECO Funnel with 38-400 screw cap and red lid
  • Container: 1 Gallon HDPE Jug with Handle
  • Secondary Container: Secondary liquid waste container with base
PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container1 Gallon HDPE Jug
ColorNatural
Closure38-400
Funnel4" ECO Funnel
Capacity1 Gallon Jug & Secondary Container
MaterialHDPE
DescriptionEF-4-38-4004-SYS 4" ECO Funnel System, 1 Gal Jug & Secondary Container, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-4-38-4004-SYS
Secondary Container6L Liquid Waste Container
Cap Color FamilyRed
BrandEco Funnel