Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870125

MPN #: EF-3004C-SYS

ECO Funnel® EF-3004C-SYS 8" ECO Funnel System, 4L Carboy & Secondary Container, Red Lid

Product Description
The 8 inch ECO Funnel with 4 Liter Waste Disposal System and 38-430 screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 8" ECO Funnel with 38-430 screw cap and red lid
  • Container: 4 Liter LDPE Carboy
  • Secondary Container: Secondary liquid waste container with base
  • Dimensions: 13"L x 13"W x 19.75"H (Lid Closed), 13"L x 13"W x 28.5"H (Lid Open)
PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container4L LDPE Carboy
ColorNatural
Closure38-430
Funnel4" ECO Funnel
Capacity4L Carboy & Secondary Container
MaterialHDPE
DescriptionEF-3004C-SYS 8" ECO Funnel System, 4L Carboy & Secondary Container, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-3004C-SYS
Secondary Container6L Liquid Waste Container
Cap Color FamilyRed
BrandEco Funnel