Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1964975

MPN #: EF-4-SW-SYS

ECO Funnel® EF-4-SW-SYS 4" ECO Funnel System, 20L Samson Stacker Drum, Red Lid

Product Description
The 4 inch ECO Funnel with 20 Liter Samson Stacker Rectangular Drum features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items.

The ECO Funnel®is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel®is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 4" ECO Funnel With 70mm Screw Cap and Red Lid
  • Container: 20 Liter/5 gallon HDPE Samson Stacker Drum
  • Dimensions: 12.25"L x 10"W x 19.75"H (Lid Closed), 12.25"L x 10"W x 25.5"H (Lid Open)
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container20L HDPE Carboy
ColorNatural
Closure70mm
Funnel4" ECO Funnel
Capacity20L Samson Stacker Drum
MaterialHDPE
DescriptionECO Funnel® EF-4-SW-SYS 4" ECO Funnel System, 20L Samson Stacker Drum, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-4-SW-SYS
Secondary ContainerNot Included
Cap Color FamilyRed
BrandEco Funnel