Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870155

MPN #: EF-4-63C-SYS

ECO Funnel® EF-4-63C-SYS 4" ECO Funnel System, 2.5 Gal Carboy & Secondary Container, Red Lid

Product Description
The 4 inch ECO Funnel with 2.5 Gal Carboy Waste Disposal System features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items.

The ECO Funnel ® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 4" ECO Funnel ® is made of HDPE and has a 450 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 4" ECO Funnel with 63mm Cap Adapter and Red Lid
  • Container: 2.5 gal/10 Liter HDPE Low Profile Carboy
  • Secondary Container: 19 Liter HDPE secondary container
  • Dimensions: 10"L x 10"W x 15.25"H (Lid Closed), 10"L x 10"W x 20.5"H (Lid Open)
PRICE
$385.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container2.5 Gallon HDPE Carboy
ColorNatural
Closure63mm
Funnel4" ECO Funnel
Capacity2.5 Gallon Carboy & Secondary Container
MaterialHDPE
DescriptionEF-4-63C-SYS 4" ECO Funnel System, 2.5 Gal Carboy & Secondary Container, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-4-63C-SYS
Secondary Container19L Liquid Waste Container
Cap Color FamilyRed
BrandEco Funnel