Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Foss Floors

Model # :WBB3091982

MPN #: 7GEHD66010PK

Foss Floors Imperial Peel & Stick Carpet Tile, 24"L X 24"W, 1/4"H, Ash - 10 Pack

Product Description
Imperial self-stick carpet tiles from Foss are extremely durable, making them perfect for commercial and residential applications such as a walk off mat at entrances, carpeting garages or anywhere you need a heavy-duty floor. These peel-and-stick tiles can be arranged to suit your space and even cut to fit and install in minutes over most surfaces, including concrete, tile, and low-pile carpet. With strong adhesive backing that doesn't lift or shift and incredibly resilient construction, these eco-friendly, high-performance tiles are engineered to deliver year-round comfort, safety, and remarkable durability indoors and out. 100% PET fiber construction is solution-dyed so carpet color is locked in while stains are locked out. 24 in. x 24 in. square tiles; 10 tiles/40 sq. ft./case

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width24
Thickness1/4 in
Density6092 lbs/ft³

Product Details

MaterialPolyester
InstallationPeel and Stick
Package Quantity10
ColorGray
Manufacturers Part Number7GEHD66010PK
Backing MaterialUnbacked Adhesive
PatternHobnail
BrandFoss Floors