Eco-Products® BlueStripe Recycled Content Plastic Cold Drink Cups, 9 oz, Translucent, 1000/CTN
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® BlueStripe Recycled Content Clear Plastic Cold Drink Cups, 9 oz, Clear, 1000/CTN.
Choose sturdy and attractive BlueStripe™ cups. Made, in part, of recycled PET bottles. Recycled info is detailed directly on the cup. Cup Type: Cold; Capacity: 9 oz; Material(s): Plastic/PET; Color(s): Clear.
Choose sturdy and attractive BlueStripe™ cups. Made, in part, of recycled PET bottles. Recycled info is detailed directly on the cup. Cup Type: Cold; Capacity: 9 oz; Material(s): Plastic/PET; Color(s): Clear.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cups |
| Capacity | 9 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | BlueStripe Recycled Content Clear Plastic Cold Drink Cups |
| Color | Clear |
| Manufacturers Part Number | EP-CR9 |
| Theme | BlueStripe |
| For Use With | ECO-EPCRFL |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | FDA Approved |