Eco-Products® Eco-Lid 25% Recycled Content Hot Cup Lid, Fits 10-20 oz Cups, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Help keep waste out of landfills with this hot cup lid. Made from 25% post-consumer recycled polystyrene yet performs as well as traditional lids made from virgin plastic. Fits: 10-20-oz. Hot Cups; Material(s): Plastic; Color(s): White.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10-20 oz |
| Material | Polystyrene |
| Package Quantity | 1000 |
| Description | Eco-Lid 25 Percent Recycled Content Hot Cup Lid |
| Color | White |
| Manufacturers Part Number | EP-HL16-WR |
| For Use With | Eco-Products Evolution World Hot Cups |
| Fits | 10 - 20 oz. Hot Cups |
| Brand | Eco-Products |