Convenient lid offers users a completely sealed beverage until they're ready to drink. When ready to drink, just pull the tab open and lock it back out of the way. Unique lid provides the ability to securely reclose the lid until ready to resume drinking, again and again. The Drink Well Plug creates a strong, leak-resistant seal, for security on-the-go. Drink Well Plug also serves as a protective shield to prevent contamination of beverages.
Dart® Optima Reclosable Lids for Hot Paper Cups, Fits 10 to 24 oz Hot Cups, White, 1000/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10-24 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | OPT316 |
| Fits | 10 - 24 oz Hot Paper Cups |
| Shape | Round |
| Brand | Dart |