Eco-Products® Compostable Cold Drink Cup Lids, Flat, Translucent, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® Compostable Cold Drink Cup Lids, Flat, Clear, 1000/Carton
Corn clear plastic lids (PLA). Material(s): Corn Plastic; Color(s): Clear. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..
Corn clear plastic lids (PLA). Material(s): Corn Plastic; Color(s): Clear. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Material | PLA |
| Package Quantity | 1000 |
| Description | Compostable Cold Drink Cup Lids |
| Features | Flat |
| Color | Clear |
| Manufacturers Part Number | EP-FLCC |
| Fits | 9 - 24 oz Cups |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | ASTM D6400 Compliant; BPI Certified Compostable |