Zing Eco Safety V Sign, To Use Fire Extinguisher, Pull Pin, Aim..., 12"W x 7"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting V Sign, "Fire Extinguisher, with Instructions," designates fire extinguisher locations and provides step-by-step operating instructions. The sign is made in the USA from recycled plastic, and measures 7"H x 12"W x 5" projecting. The sign features pre-drilled mounting holes, and comes with adhesive tabs for easy installation. UV resistant and UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 7 in |
| Size | 7 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Sign |
| Sign Legend | To Use Fire Extinguisher, Pull Pin, Aim at Base of Fire, Squeeze Handle... |
| Color | Black/Red/White |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | To Use Fire Extinguisher |
| Manufacturers Part Number | 2584 |
| Brand | Zing |