Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB0808431

MPN #: 5361

Avery® Laminated Laser/Inkjet ID Cards, 2-1/4" x 3-1/2", White, 30/Box

Product Description
Kit includes perforated white cards and plastic laminator all in one. Print, punch out card and fold over clear lamination.

Features:

  • Name Badge Label Length: 2-1/4"
  • Name Badge Label Width: 3-1/2"
  • Name Badge Label Color(s): White
  • Name Badge Label Material(s): Paper
  • Sheets per Unit: 10
  • Name Badges Per Sheet: 3
  • Name Badges per Unit: 30
  • Sheet Length:11"
  • Sheet Width: 8-1/2"
  • Machine Compatibility: Laser Printers, Inkjet Printers



PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height2-1/4 in

Product Details

TypeName Badge
Package Quantity30/Pack
DescriptionLaminated Laser/Inkjet ID Cards
ColorWhite
Manufacturers Part Number5361
BrandAvery