Avery® Self-Adhesive Labels 2-11/32" x 3-3/8" Red 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 4" x 6" sheet includes two 3.6 mil thick badges with removable adhesive. Each badge has a colored border.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.78
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 3-3/8 in |
Product Details
| Type | Name Badge |
| Package Quantity | 100/Pack |
| Description | Self-Adhesive Labels 2-11/32" x 3-3/8" |
| Color | Red |
| Manufacturers Part Number | 5143 |
| Brand | Avery |