Avery® EcoFriendly Labels, 1 x 2-5/8, White, 3000/Pack
|
Questions & Answers (0)
Product Description
A natural choice for getting the job done right. Labels are made of recycled paper material and incorporate a water-based 100% recyclable adhesive. Label paper is processed chlorine-free. Easy to use with free Avery templates and software. Inkjet and laser printer compatible. This product was made from wood that came from a certified managed forest. Includes Easy Peel® feature. Label Size - text: 1 x 2 5/8; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Height | 1 in |
| Label Size-Text | 1 x 2 5/8 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Description | EcoFriendly Labels |
| Package Quantity | 30 Labels/Sheet, 100 Sheets/Pack |
| Manufacturers Part Number | 48460 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |