Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1612386

MPN #: 42395

Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 160/Box

Product Description
A natural choice to get the job done right. Labels are recycled paper printed with soy-based ink, have a water-based, recyclable adhesive and the entire package is recyclable. Easy to customize using free Avery® design tools and templates. This product was made from wood that came from a certified managed forest. Name Badge Label Length: 3 3/8"; Name Badge Label Width: 2 1/3"; Name Badge Label Color(s): White; Name Badge Label Material(s): Paper.


PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Height3-3/8 in

Product Details

TypeName Badge
Package Quantity160/Pack
DescriptionEcoFriendly Name Badge Labels
ColorWhite
Manufacturers Part Number42395
BrandAvery