Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 80/Pack
|
Questions & Answers (0)
Product Description
A natural choice to get the job done right. Labels are recycled paper printed with soy-based ink, have a water-based, recyclable adhesive and the entire package is recyclable. Easy to customize using free Avery® design tools and templates. This product was made from wood that came from a certified managed forest. Name Badge Label Length: 3 3/8"; Name Badge Label Width: 2 1/3"; Name Badge Label Color(s): White; Name Badge Label Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/3 in |
| Height | 3-3/8 in |
Product Details
| Type | Name Badge |
| Package Quantity | 80/Pack |
| Description | EcoFriendly Name Badge Labels |
| Color | White |
| Manufacturers Part Number | 48395 |
| Brand | Avery |