FOLDING TRAFFIC BARRICADES
Economy Folding Barricade with 4 Panels 2 Sheeting
Economy plastic folding traffic barricades are lightweight and easy to handle. Traffic barricades are made with durable, injection molded plastic for easy handling and minimal vehicle damage. These safety barricades feature engineer grade reflective sheeting on both sides for safety. Top accepts Flashing Safety Light (sold separately). Modular design allows for easy replacement of components. Easy to set up and take down, lay flat and store. Measures 24-2/5"W x 42-3/5"H overall. Panels measure 8"W x 24"L overall.
Plasticade Econocade Folding Traffic Barricade 42-3/5"H With 4 Panels 2 Sheetings
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/8 in |
| Width | 2 in |
| Height | 42-5/8 in |
| Weight | 13.2 lbs |
| Reflective | Yes |
| Panel Length | 24 in |
| Reflective Stripe Height | 8 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 110W-T8EG |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 4 |
| Type | Type I Barricade |
| Fillable | No |
| Color | White |
| Foldable | Yes |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |