Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Air Systems International

Model # :WBB2246613

MPN #: TR-4

Air Systems International Economical 4-Cylinder Storage Rack, TR-4

Product Description
Features:
  • Steel Wire Basket
  • Holds SCBA & SCUBA Cylinders
  • Floor Mountable
  • 7 lbs.
  • 34-1/4" L x 8-3/4" W x 11" H
  • For use with AC-60, AC-87, SCBA/SCUBA Cylinders
PRICE
$281.20

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSupplied Air System Accessory
Cylinder Capacity4
IncludesRack
MaterialPowder Coated Steel
Package Quantity1
DescriptionWire SCBA/SCBUA Cylinder Storage Rack
ColorBlack
Manufacturers Part NumberTR-4
For Use WithUp to 7-3/4" Dia. SCBA Air Cylinders
BrandAir Systems International

Warranty

WarrantyAgainst Defects