- 9-12 VDC
- 95 dBa
- Audible Alarm and Visual Strobe with Guard
- 50" Cable w/Plug Included
- For Use with Standard Breather Box® Models
- For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB30-CO, BB50-CO, BB50-CO4R
Air Systems Breather Boxes® Remote Audible & Visual Strobe Alarm, 50" Cable Included, 50-ALMST
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Power Requirements | 9 VDC |
| Includes | Audible Alarm, Visual Strobe, Batteries, 50' Cable with Plug |
| Material | PVC, Plastic |
| Package Quantity | 1 |
| Description | Remote Audible & Visual Strobe Alarm |
| Color | Silver |
| Series | Breather Box |
| Manufacturers Part Number | 50-ALMST |
| For Use With | Breather Box Units |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |