Allegro 5001 Wipe Downs for Equipment - Pop Up Canister, 220/Ct.
Write a Review
|
Questions & Answers (0)
Product Description
Easy to use 6" x 7 ½" wipes for respirator and other personal safety equipment clean-up. These Benzalkonium Chloride and alcohol wipes reduce the hazard of contamination. 220 wipes per canister.
PRICE
$31.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 x 10 in |
Product Details
| Type | Respirator Wipes |
| Includes | Wipe Downs |
| Material | Non-Woven Cloth |
| Package Quantity | 220/Canister |
| Description | Wipes for PPE, Pop Up Canister |
| Color | White |
| Manufacturers Part Number | 5001 |
| People Served | N |
| For Use With | Respirators, Other Personal Safety Equipment |
| Solution Type | Alcohol Free |
| Brand | Allegro Industries |