
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marv-O-Lus Economical Counter Dump Bin Spinner, 2 Step Design, Black, 154-2-1936T
A great countertop display for promotional, seasonal, and closeout items.
Features:
A great countertop display for promotional, seasonal, and closeout items.
Features:
- 2 tapered wire baskets
- Baskets are 18" diameter at the top, and are 8" deep
- Baskets are black powder-coat
- Black plastic base with silver pole
- Sign holder included
Weights & Dimensions
- Depth 18 in
- Width 18 in
- Height 36 in
- Top Diameter 18 in
Product Details
- Package Quantity 1
- Brand Marv-O-Lus
- Description Economical Counter Dump Bin Spinner
- Material Steel/Plastic
- Style 2 Step Design
- Manufacturers Part Number 154-2-1936T
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marv-O-Lus Economical Counter Dump Bin Spinner, 2 Step Design, Black, 154-2-1936T
$49.95
- Product Information
- Customer Review
- Product Q&A
- Accessories