Folding shoe rack for your merchandise displaying and storage needs.
Folding Shoe Rack For Easy Storage, Chrome, 8 Shelves
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 58 in |
| Weight | 62 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | 8 Shelf Shoerack |
| Color | Silver |
| Manufacturers Part Number | SHOERACK |
| Brand | Amko Displays |