Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800298

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Product Description
✓ Use top shelf as work surface & hold over-sized items
✓ Integrated storage in comfort-grip handle
✓ 250 lb. capacity per shelf, evenly distributed

From tools & supplies, to equipment of all varieties, this gray Global Industrial™ Flat-Top Utility Cart features two shelves & large 5" casters and is perfect for any indoor application where a lot of items need to be safely moved from one location to another. The top shelf is flat, which makes it ideal for carrying oversized items & loads or to be used as a work surface when performing tasks in the field. For added convenience, there is integrated storage on the push handle that include a tablet/phone holder, four screwdriver holes, a cup holder, large hardware tray, and a single tool/bag hook on each side. It is made of a durable, easy-to-clean structural molded foam plastic that won't rust, dent, peel, or chip, so it is virtually maintenance-free. Limited 1-Year Warranty. Patented

  • Leak-proof 2-5/8" deep bottom shelf
  • Two front swivel casters, Two rear fixed casters
  • Comfort-grip push handle for easy steering
  • Matched slots on legs hold optional accessories without modifications
  • Optional accessories: hooks, spool holders, bins, ladder holders & power strip
  • Some assembly required
  • PRICE
    $175.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44 in
    Width25-1/2 in
    Height32-1/2 in
    Weight Capacity500 lbs
    Weight52 lbs
    Wheel Diameter5 in
    Shelf Clearance24 in
    Shelf Size36 x 24 in

    Product Details

    Assembly RequiredYes
    TypeIndustrial Utility Cart
    Shelf TypeTray
    Shelf Capacity250 lbs
    ColorGray
    Wheel TypeSolid
    Number of Shelves2
    MaterialPlastic
    Manufacturers Part Number800298
    BrandGlobal Industrial

    Warranty

    Warranty1 yr