RWM Casters Economy 53 Series 8" Durastan Wheel Swivel Caster - E53-DUR-0825-S
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters Economy 53 Series 8" Durastan Wheel - Swivel Caster
RWM Caster's Economy 53 Series is an economical version of our 53 Series for heavy duty industrial caster applications such as conveyor and dragline operations.
RWM Caster's Economy 53 Series is an economical version of our 53 Series for heavy duty industrial caster applications such as conveyor and dragline operations.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 10-1/8 in |
| Weight Capacity | 1800 lbs |
| Weight | 13.1 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/16 x 4-15/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | Economy 53 |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | E53-DUR-0825-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |