Features:
- External steel stud
- Quality low cost solution
- Handle made from glass-fiber reinforced polyamide
- Screw made from zinc-plated steel
- Resistant to oils, solvents, and other chemicals
- Orange handle levers available upon request
Weights & Dimensions
| Thread Size | M8 x 1.25 in |
| Handle Length | 65mm |
| Thread Length | 25mm in |
| Handle Height | 50mm in |
| Unit of Measurement | Metric |
Product Details
| Type | Threaded Stud |
| Color | Black |
| Stud Material | Steel - Zinc Plated |
| Country of Origin | Import |
| Material | Plastic |
| Description | Economy Adjustable Handle w/ Steel Stud |
| Package Quantity | 2 |
| Manufacturers Part Number | AH-930 |
| Brand | Morton Machine Works |