CanDo® Economy Balance Board, 14" x 14" x 2", Black
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Economy Balance Board is a 14" diameter wobble board that makes balance training fun. Raised circles on surface makes the board slip-resistant. Helps increase muscle tone in calves and ankles. Strengthen and condition lower body. Improve ankle range-of-motion, balance, body awareness, and develop joint mobility and reaction skills. Made from lightweight molded plastic. Stand on disc and shift weight to perform stability exercises. Comes in colorful retail packaging.
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Molded Plastic |
| Package Quantity | 1 |
| Description | Economy Balance Board |
| Color | Black |
| Manufacturers Part Number | 10-1745 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |