This cutter comes completely assembled and ready to operate. The two-directional cut allows for quicker sheeting of your roll material. The retaining systems hold the leading edge of up two rolls and grant easy access to the material. The RC-style cutter is great for cutting a wide range of materials (paper, plastic, bubble wrap, foam, vinyl, fiberglass, etc.). This cutter can also mount on the TRSEC style table/wall stands.
Dehnco Economy Cutter for 36" Material Width, Black & White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Width | 36 in |
Product Details
| Type | Cutter |
| Mounting Location | Stand Sold Seperately |
| Material | Steel |
| Package Quantity | 1 |
| Description | Economy Cutter |
| Color | Black |
| Blade Type | Standard |
| Manufacturers Part Number | EC-3648 |
| Tool Type | Manual |
| Brand | Dehnco |