- This entry-level dispenser features a classic solid-steel design for everyday use
- Includes gripping adhesive rubber feet
- Spring brake arm maintains a consistent dispensing speed as the roll becomes smaller
Encore Packaging Kraft Paper Dispenser, 15"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Tabletop Dispenser |
| Roll Capacity | 1 |
| For Use With | Kraft Paper |
| Tool Type | Manual |
| Mounting Location | Table Top |
| Applicable Materials | Kraft Paper |
| Grip Material | Rubber |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5910-15 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |