Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WBB201201

MPN #: 4TGOHD-3084

Aero Manufacturing 430 Stainless Steel Cabinet Table, 84 x 30", Hinged Doors

Product Description
This cabinet measures 84"W x 30"D with a 16 ga, 430 type stainless steel top, 2" turn down on 4 sides and 18 gauge galvanized steel body and shelf. The hinged doors are 18 gauge galvanized steel with nylon roller bearing sheaves. The cabinet has 16 gauge sturdy legs having 1-5/8" OD with 1" adjustable feet. This cabinet features a welded construction that provides extra strength and durability. The gussets are fully welded for extra rigidity. The top is polished to a #4 mil finish. This product is NSF-listed.

PRICE
$3,619.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth30 in
Height35 in
Tube Diameter1-5/8 in
Base Gauge18 ga
Nominal Height35 in
Gauge16 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
Number of Legs6
ColorSilver
Door TypeHinged
Edge TypeSafety
Mobile or StationaryStationary
MaterialGalvanized Steel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number4TGOHD-3084
Base MaterialGalvanized Steel
Top Material430 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF