Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kelvinator

Model # :WBB3259280

MPN #: KCHUCGD23F

Kelvinator®Undercounter Freezer, 1 Glass Right Hinged Door, 4.4Cu.Ft. Capacity, Stainless Steel

Product Description
Kelvinator® Commercial's KCHUCGD23F ADA-height undercounter freezer delivers reliable, high-performance frozen storage in a compact 24" footprint, ideal for bars, cafés, and tight commercial kitchens. The lockable glass door, bright LED lighting, external temperature display, and electronic controls make it easy to merchandise and monitor product, while the fully insulated cabinet, fin-and-tube condenser, and automatic defrost system ensure efficient, worry-free operation. A stainless steel worktop, adjustable vinyl-coated shelves, and smooth-rolling casters with adjustable leveling feet provide durable, flexible storage and effortless cleaning and mobility.

Features:
  • Removable gasket for easy cleaning operations
  • On/off switch controls interior LED lights
  • Back bottom mounted cooling unit guarantee an easy access and cleaning
  • Removable rubber bumper guards for airflow spacing and shock absorption
  • White polystyrene interior, for high impact resistance
  • Pre-wired heavy duty power cord
  • Heavy duty door hinges


PRICE
$2,725.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-9/16 in
Depth23-3/8 in
Height33 in

Product Details

TypeGlass Door Undercounter Freezer
ColorStainless Steel
Amperage5.5 A
Hertz60 Hz
RefrigerantR290
Temperature Range-7.6 to 4 °F
Adjustable ShelfYes
Capacity4.4 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves2
MaterialStainless Steel/Polystyrene
Phase1
Manufacturers Part NumberKCHUCGD23F
BrandKelvinator

Warranty

Warranty3 / 5 yr

Compliance & Certifications

NEMA5-15P
CertificationsETL C&US, ETL Sanitation