Encore Packaging Economy Material Dispenser, Floor Unit For 24" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This light-duty mobile dispenser features a straight-forward industrial design with solid steel tubing. Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! Includes a ergonomic, smooth-glide slide cutter. Features robust locking casters to hold stand in place.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 24 in |
| Height | 62 in |
| Max Material Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Poly, Bubble, Foam, Shrink Wrap |
| Material | Steel |
| Description | Economy Floor Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6300-24 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |