Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :T9FB3779000

MPN #: EP-735-24

Encore™ Packaging Table-Top Poly Tubing Roll Dispenser w/Manual Cutter, 10"Wx24" Dia. Roll Size

Product Description
Heavy Duty Table-Top Poly Tubing Roll Dispenser with Manual Cutter -24"

The EP-735 Poly Tubing Dispenser is built with solid steel construction for long-lasting performance. Available in sizes from 6" to 84", it features a manual slide cutter and can be floor or bench mounted for flexible use. Designed for smooth dispensing of poly tubing rolls in any workspace.

PRICE
$335.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width10 in
Height7 in
Max Material Width10 in
Core Size1 in

Product Details

Assembly RequiredYes
TypeTabletop Roll Dispenser
ColorBlack/Silver
Roll Capacity1
Tool TypeManual
Mounting LocationTable Top
Applicable MaterialsPaper, Poly, Foil
MaterialSteel
Package Quantity1
Manufacturers Part NumberEP-735-24
DutyHeavy Duty
BrandEncore Packaging LLC

Warranty

Warranty90 Days days