Encore Packaging Paper Crumpler, Bench Mount Low For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This table top dispenser comes in 2 versions. The EP-5955-BM-HH Paper Crumpler Bench Mount High and the EP-5955-BM-LW Paper Crumpler Bench Mount Low. Each dispenser comes in 1 size of 15". Each dispenser has a different solution for dispensing void-fill kraft paper. The table mounted design is a space saving solution to your packaging needs.
PRICE
$375.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/8 |
| Width | 17-11/16 in |
| Height | 25 in |
| Max Material Width | 15 in |
Product Details
| Type | Paper Crumpler |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table or Wall |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Paper Crumpler |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5955-15-BM-LW |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |