Milton 1071 Desiccant Dryer System Metal Bowl 1/2" NPT 250 PSI 0.03 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1/2" desiccant dryer system will give you constant pressure with clean oil free dry air to your spray gun or pneumatic tool. Both filters are equipped with automatic overnight drains that will drain once the system drops to less than 5 PSI. This dryer system delivers extremely dry compressed air as low as -30 degrees Fahrenheit. Includes the initial supply of desiccant. Maximum of 250 PSI.
PRICE
$475.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 12-1/4 in |
| Height | 4-7/8 in |
| Connection Size | 1/2 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 15 CFM |
| Color | Black/Silver |
| Filter Material | Coalescing |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Micron Rating | 0.03 mic |
| Manufacturers Part Number | 1071 |
| Pre Filter | Yes |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |