- Platform is 24 inches by 24 inches
- Heavy duty 12 gauge steel reinforced welded construction
- Removable two cross-brace handle can be inserted in either end
- All listed capacities are based on evenly distributed loads
- 41"High Handles"
Wesco® Economy Steel Platform Truck, 750 lb. Capacity, 44"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Height | 60 in |
| Weight Capacity | 750 lbs |
| Weight | 62 lbs |
| Wheel Diameter | 5 in |
| Deck Length | 44 in |
| Deck Height | 5-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Green |
| Country of Origin | Made in China |
| Material | Steel |
| Manufacturers Part Number | 272265 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |