Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112888

MPN #: SPT-2460-SCL

Vestil Steel Platform Truck W/ Scale, 64-1/2"L x 24"W, 3600 lb. Capacity

Product Description
Solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one removable high-polished steel handle and rolls smoothly on (2) rigid and (2) swivel casters. Series SPT comes standard with a floor lock and a durable blue powder coat finish.

Features:
  • Welded steel deck with floor lock
  • Has structural reinforcement for extra strength
  • Includes one removable high-polished steel handle
  • Rolls smoothly on two rigid and two swivel casters
  • Made in USA
  • 90 Days Limited Warranty


PRICE
$1,995.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/2 in
Width24 in
Height40 in
Weight Capacity3600 lbs
Weight385 lbs
Wheel Diameter8 in
Deck Width24 in
Deck Length64-1/2 in
Deck Height15-1/16 in

Product Details

Battery TypeAA
Assembly RequiredYes
Wheel MaterialGlass-Filled Nylon
TypePlatform Truck with Scale
Deck MaterialSteel
ColorBlue
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberSPT-2460-SCL
Number of Wheels4
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)