Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462747

MPN #: 515332-4PK

Global Approved 515332, Acrylic Riser, 5.5"W x 2"H x 4"D, CLR - Pkg Qty 4

Product Description
Azar Displays clear acrylic riser is great for showcasing merchandise in a store, showroom, or tradeshow in a neat and organized way. The Pedestal Displays are excellent at maximizing the amount of product that can be displayed in a small area like trade show booths, boutiques, and store counters. Acrylic risers are elegant and versatile giving them the ability to be used in many different settings. Caterers can use them to set up the buffets, desserts or food service areas at weddings, corporate events, parties and holiday gatherings. The acrylic riser displays can also be used in offices to elevate computers, organize desks, and showcase pictures. These pedestal riser displays are also great for organizing and styling inside the home. The clear acrylic riser displays match any décor and are perfect for all your organizing and styling needs. Purchase different sizes to create an appealing visual displaying product at different heights. Use these in any retail environment or home or office setting. Available in 11 sizes. Sold in packs of 4.

Features:
  • Sold in Packs of: 4
  • Material: Acrylic
  • Material Thickness: .1875"
  • Measurement: 4"W x 5.5"D x 2"H
  • Color: Clear
PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth4 in
Height2 in

Product Details

MaterialAcrylic
Package Quantity4
DescriptionAcrylic Riser
ColorClear
Manufacturers Part Number515332-4PK
BrandAzar Displays