Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224395

MPN #: 62067

C-Line Products® Economy Weight Top Loading Sheet Protectors, Clear, 11" x 8-1/2", 200/Pack

Product Description
C-Line's® sheet protectors are designed to protect your documents day after day, no matter how often they're handled. Sheet protectors offer an invaluable way to store hard copies of documents, reports and other important paperwork. Use sheet protectors in conjunction with three-ring binders to store, protect and conveniently organize your documents for easy reference when needed.

Features:
  • Economy Weight Polypropylene Material - Looking to fit as much information into one binder as possible? Economy weight sheet protectors are extra thin to maximize binder capacity and are great for training manuals and other lengthy documents. Polypropylene material provides acid-free protection with no photocopy transfer
  • Acid-free - Ever have a document stick to a sheet protector or binder? That won't happen with poly material; the threat of photocopy transfer from the document to the sheet protector will be eliminated. This allows for your documents to be better preserved over time
  • Durable reinforcement strip - To ensure that the documents remain in the three-ring binder, C-Line®features a reinforcement strip along the side of the sheet protector that attaches to the binder. This extra layer of material provides additional protection and security for the document
  • Letter Size Document Storage - These sheet protectors are made to store and protect 11 x 8-1/2 documents in standard 3-ring binders. Although they can be used to store smaller size pages, they are ideal for letter-size documents
  • Top Loading Design - Provides great protection and ease of use. These sheet protectors are closed on three sides and the paper is inserted from the top. They feature a sealed binding edge that is punched for binders so there is no need to punch holes in your documents. The top loading style allows a document to be added or removed from a sheet protector without having to remove the holder from the binder
  • Reduced Glare Finish - Reduced-glare sheet protectors are similar to non-glare sheet protectors and eliminate most glare. Unlike non-glare sheet protectors, reduced-glare sheet protectors do not use a special resin to manufacture the product; they simply use a special embossing pattern which helps knock down glare for materials being viewed under moderate or bright lights
  • Three-hole Punched - Sheet protectors are three-hole punched


PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSheet Protectors
MaterialPolypropylene
Package Quantity200
ColorClear
Manufacturers Part Number62067
Sheet Capacity2
BrandC-Line Products