C-Line Products Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11" x 8-1/2", 60/Set
Write a Review
|
Questions & Answers (0)
Product Description
A top loading polypropylene sheet protector and index all in one. Now you don't have to buy oversized indexes separately. Use to index ring binders. Five clear tabs. Sheet protectors with index tabs are an excellent way to organize yourself instantly. Archival quality protection. Includes laser/inkjet printable tabs. Insert size: 11" x 8-1/2". Each pack includes one 5-Tab Set Sheet Protectors, Laser/Inkjet Inserts. 12 packs per set.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/16 in |
| Width | 9-7/8 in |
| Height | 13 in |
| Weight | 0.3 lbs |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Tabs per Set | 5 |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 5 |
| Material | Polypropylene |
| Description | Polypropylene Sheet Protector with Index Tabs |
| Package Quantity | 5/Set |
| Manufacturers Part Number | 5557 |
| Brand | C-Line Products |