Economy Woodcase Pencils, Hexagon Barrel, #2 Lead, Dozen
|
Questions & Answers (0)
Product Description
Economic pencil delivers first-rate quality at an affordable price for all your writing needs. Soft lead provides a smooth writing experience every time. Hexagonal barrel fits nicely into your hand and won't roll off tables or desks. Pencil Type: Woodcase; Lead Color(s): Black; Lead Degree (Hardness): HB; Refillable: No.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.61
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Type | Pencil |
| Pencil Number | #2 |
| Style | Wood Pencil |
| Package Quantity | 12/Pack |
| Description | #2 Yellow Pencil |
| Lead Color Family | Black |
| Refillable | No |
| Manufacturers Part Number | 55400 |
| Barrel Color Family | Yellow |
| Retractable | No |
| Lead Degree Hardness | Medium |
| Brand | Universal |