- Spud Coupling and Flange for 1" Top Spud
- Bottom Hex Coupling Nut
- Adjustable Tailpiece
- Free Spinning,Vandal Resistant Stop Cap
- High Back Pressure Vacuum Breaker Flush Connection with One-piece
- ADA Compliant Sloan ECOS Electronic Dual Flush Battery Powered Infrared Sensor for automatic "No Hands" operation
- Courtesy Flush Override Button
- Flex Tube Diaphragm designed for improved life and reduced maintenance
- Chrome Plated Metal Handle Cap
- Four 4 Size AA Batteries factory installed
- Initial Set-up Range Indicator Light first 1"minutes
- Sweat Solder Adapter w Cover Tube and Cast Wall Flange w Set Screw
- PERMEX Synthetic Rubber Diaphragm with twin linear filtered bypass and vortex cleansing action
- High Copper,Low Zinc Brass Castings for Dezincification Resistance
- Latching Solenoid Operator
- Water Conserving 1.6gpf
- Low Battery Flashing LED
- Flush Accuracy Controlled by CID Technology
- Infrared Sensor Range Adjustment Screw
- If the user is present for greater than one minute and leaves the zone or chooses the large override button,the full flush initiates 1 gpf 6.0 Lpf eliminating solid waste and paper
- User friendly three 3 second Flush Delay
- Reduces water volume by up to 30% when a reduced flush occurs
- Diaphragm,Stop Seat and Vacuum Breaker molded from PERMEX
- If the user is present for less than one minute and leaves the sensing zone or chooses the small override button,a reduced flush initiates 1-1 gpf 4.2 Lpf eliminating liquid and paper waste,saving 1" gallon of water
- Engineered Metal Cover with replaceable Lens Window
- Engineered Metal Cover with replaceable Lens Window
- 1" I.P.S. Screwdriver Bak-Chek Angle Stop
- Infrared Sensor with Multiple-focused,Lobular Sensing Fields for high and low target detection
Sloan ECOS 8115-1.6/1.1 Electronic Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Exposed, Battery Powered, Sensor Activated Sloan ECOS Electronic Dual Flush Model Water Closet Flushometer for floor mounted or wall hung top spud bowls. Full Flush Large Button 1.6 GPF
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
Product Details
| Battery Type | AA |
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Series | Ecos 8115 |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Style | Ecos |
| Number of Batteries | 4 |
| Material | High Copper, Low Zinc Brass Castings, Plastic |
| Flush Type | Sensor |
| Manufacturers Part Number | 3370402 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |