Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339548

MPN #: 967

Lincoln Lubrication Electronic Metering Valve - 967

Product Description
Features:
  • Digital Oil Meter
  • Dial/Digits: Liters or Gallons
  • Dial Graduation: Liter/Gal.
  • GPM: 4.0
  • Operating Pressure (PSI): 1500
  • Inlet: 1/2" Female NPT
  • Extension: Flexible
  • Nozzle Type: Non Drip
  • For Use With: Motor Oil, ATF and Gear Lube
Includes:
  • Inline Swivel
  • Rigid Extension
  • Automatic Non Drip Nozzle
  • Inline Containment Filter

PRICE
$1,065.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width3-3/4 in
Height10-1/2 in
Weight5 lbs

Product Details

MaterialPlastic, Steel, Rubber
HandleYes
ColorBlack
Manufacturers Part Number967
BrandLincoln Lubrication

Warranty

Warranty3 yr