- Flush Accuracy Controlled by CID Technology
- Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
- 1" I.P.S. Screwdriver Bak-Chek Angle Stop
- User in View Flashing LED
- Mechanical Manual Override Flush Handle
- High Copper,Low Zinc Brass Castings for Dezincification Resistance
- Four 4 Size C Batteries included
- Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance
- Low Battery Flashing LED
- Sweat Solder Adapter w Cover Tube and Cast Wall Flange w Set Screw
- Adjustable Tailpiece
- Chrome Plated Metal Sensor Housing
- ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
- 25 to 80 psi Operating Range
- Spud Coupling and Flange for 1" Top Spud
- ADA Compliant OPTIMA SMOOTH Battery Powered Infrared Sensor for automatic "Hands-free" operation
- Sensor with Automatic Range Adjustment
- Free Spinning Vandal Resistant Stop Cap
- PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
Sloan ROYAL 180-1 SMOOTH Electronic Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Exposed,Sensor Activated Royal Model Urinal Flushometer,for 1" top spud urinals. Low Consumption 1.0 GPF
PRICE
$525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.5 lbs |
| Spud Size | 1-1/4 in |
| Tailpiece Size | 1-1/4 in |
Product Details
| Battery Type | C |
| Gallons per Flush | 1 gal/flush |
| Color | Silver |
| Series | Royal 180-1 |
| Liters per Flush | 3.8 |
| For Use With | Urinal |
| Number of Batteries | 4 |
| Finish | Chrome Plated, Semi Red Brass |
| Flush Type | Sensor W/Manual Override |
| Manufacturers Part Number | 3912475 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |