Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roll Dispensers & Cutters

Roll dispensers and cutters are efficient tools with sturdy frames and cutting mechanisms that ensure precision in dispensing and cutting various rolls. They are made of durable materials and are easy to operate for efficient material handling. They are commonly used in packaging, shipping, retail, and industrial settings, and offer adjustable settings for different roll sizes.
275 Results
Floor & Mobile Dispenser Stands

Floor & Mobile Dispenser Stands

CompareImageTypeTool TypeApplicable MaterialsMounting LocationBrandModel #Price
Encore Packaging Material Roll Stand For 84" Material Width
Mobile Dispenser
Manual
Bubble, Foam, Poly, Shrink Wrap
Floor
Encore Packaging
WBB3188999$849.00
Bulman Products Horizontal Paper Dispenser w/Serrated Blade Cutter, 52-1/2"W x 24"D x 49-3/4"H, Gray
Dispenser Stand W/Cutter
-
Paper
Stand
Bulman Products
WBB397164$529.00
Encore™ Packaging Bi Support Roll Stand, 48"L
Mobile Dispenser
Manual
Bubble, Foam, Paper, Poly, Corrugated
On Casters
Encore Packaging
WBB3128093$375.95
Encore Packaging Bi-Support Material Roll Stand For 84" Material Width
Mobile Dispenser
Manual
Poly, Bubble, Foam, Shrink Wrap
Floor
Encore Packaging
WBB3188904$579.00
Encore Packaging Economy Poly Bag & Tubing Stand For 48" Material Width
Tubing Stand
Manual
Poly Bag, Tubing
Table Top, Floor, or Bench
Encore Packaging
WBB3188813$219.95
Global Industrial™ Vertical Paper Dispenser w/Cutter, 48"W x 9" Dia. Roll Size
Dispenser Stand W/Slide Cutter
-
-
Stand
Global Industrial
Ships Same Day
WB412619
$269.95
Global Industrial™ Vertical Paper Dispenser w/Cutter, 36"W x 9" Dia. Roll Size
Dispenser Stand W/Slide Cutter
-
-
Stand
Global Industrial
Ships Same Day
WB412618
$219.95
Global Industrial™ Vertical Paper Dispenser w/Cutter, 27"W x 9" Dia. Roll Size
Dispenser Stand W/Slide Cutter
-
-
Stand
Global Industrial
Ships Same Day
WB412617
$189.95
Encore Packaging Economy Paper/Poly Tubing Roll – Extra Tier Set – 12” (Add-On)
Dispenser Stand
Manual
Paper and Poly
-
Encore Packaging
WBB3189021$24.00
Encore™ Packaging Bi Support Roll Stand, 60"L
Mobile Dispenser
Manual
Bubble, Foam, Paper, Poly, Corrugated
On Casters
Encore Packaging
WBB3128094$489.95
Showing 1-10 of 180 results
Tabletop & Wall Mount Dispensers

Tabletop & Wall Mount Dispensers

Showing 1-10 of 76 results
Paper Crumplers

Paper Crumplers

Roll Dispenser Parts & Accessories

Roll Dispenser Parts & Accessories