- This solid steel ring wrapper stand has a straight-forward and elegant industrial design and can be easily incorporated into your roller conveyor system.
- Wrapper sold separately (EP-6700-25, EP-6700-25-DX) Features locking casters and easy height adjustment.
- Made in the USA
Encore Stand for 25” Motorized Ring Wrapper
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 |
| Width | 30-3/8 in |
| Height | 44-5/8 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6700-25-ST |
| For Use With | EP-6700-25 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |